Shop WIDIA

Turning Insert, Round, 0.2362 in, None, Carbide

  • Mfr # 4170536
  • Zoro # G7679539

product price: 
$
7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Round
Insert Style
None
Inscribed Circle
0.2362 in
Insert Size
0602
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170536
Zoro #
G7679539
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
None
Inscribed Circle
0.2362 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT0602M0
Coating
Tin
ANSI Number
RCMT0602M0
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
4
Secondary Material Application ISO Code
K
Measurement System
Decimal Inch
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Finish - Machining
TiN
Shape
Round
Material
Carbide

Dimensions

Insert Size
0602
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.118"

Description

Turning Insert, Inscribed Circle 0.2362 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.