Turning Insert, Round, 3, None, Ceramic

  • Mfr # 2952693
  • Zoro # G2909319
product price: 
$
27.29
/ea
Sold in multiples of 5 for $136.45

Key Features

Insert Shape
Round
Insert Style
None
Inscribed Circle
0.375 in
Insert Size
35
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952693
Zoro #
G2909319
UPC #
-
Country of Origin
Mexico
Item
Turning Insert
Insert Shape
Round
Insert Style
None
Inscribed Circle
0.375 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Positive
ISO Number
RCGX090700T01020
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Mounting Style
Clamp
No. of Edges
4
Relief Angle
0 Degrees
ANSI Number
RCGV35T0420
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Shape
Round
Material
Ceramic

Dimensions

Insert Size
35
Insert Thickness
5/16"
Nose Radius
0.187"

Description

Turning Insert, Inscribed Circle 0.375 in, Bright (Uncoated)

Ratings & reviews