Shop WIDIA

Turning Insert, Round, 3, RCGV, Ceramic

  • Mfr # 2952695
  • Zoro # G2909258

product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Shape
Round
Insert Style
RCGV
Inscribed Circle
0.375 in
Insert Size
35
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952695
Zoro #
G2909258
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Round
Insert Style
RCGV
Inscribed Circle
0.375 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Positive
ISO Number
RCGX090700T07015
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
RCGV35T2815
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K
Primary Material Application
Cast Iron, Hardened Steel
Measurement System
Decimal Inch
Shape
Round
Material
Ceramic

Dimensions

Insert Size
35
Insert Thickness
0.3120"
Nose Radius
0.187"

Description

Turning Insert, Inscribed Circle 0.375 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.