Turning Insert, Round, 3, RNG, Ceramic

  • Mfr # 2952615
  • Zoro # G7678741
product price: 
$
17.85
/ea
Sold in multiples of 5 for $89.25

Key Features

Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.375 in
Insert Size
33
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952615
Zoro #
G7678741
UPC #
-
Country of Origin
China
Item
Turning Insert
Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.375 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
RNGN090400T02020
Non Ferrous (N) Compatibility
No
ANSI Number
RNG33T0820
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
No. of Edges
2
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Hardened Steel
Shape
Round
Material
Ceramic

Dimensions

Insert Size
33
Nose Radius
0.187"
Insert Thickness
0.1875"

Description

Turning Insert, Inscribed Circle 0.375 in, Bright (Uncoated)

Ratings & reviews