Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4166868
  • Zoro # G2912021

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166868
Zoro #
G2912021
UPC #
-
Country of Origin
Lithuania
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG1604042P
ANSI Number
TNMG3312P
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
No. of Edges
6
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
AlTiN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Manufacturer Grade
TN10U
Secondary Material Application ISO Code
K, N, P
ANSI Code
TNMG3312P
Chip-Breaker Code
2P
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.