Shop WIDIA

Turning Insert, Trigon, 3, WNMA, 2, Carbide

  • Mfr # 4171653
  • Zoro # G7679837

product price: 
$
7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171653
Zoro #
G7679837
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMA060408
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
WNMA332
Mounting Style
Clamp
No. of Edges
6
Coating
Tin
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Manufacturer Grade
WK05CT
Secondary Material Application ISO Code
P
ANSI Code
WNMA332
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Finish - Machining
TiN
Material - Machining
Carbide
Shape
Trigon
Cutting Application
Outside and Inside Diameter Turning
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
6.52mm
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in

Description

Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.