Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 4169374
  • Zoro # G2808117
product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169374
Zoro #
G2808117
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060404UF
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
WNMG331UF
Relief Angle
0 Degrees
No. of Edges
6
Cutting Direction
Neutral
ANSI Code
WNMG331UF
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
UF
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Coating Process
CVD
Primary Material Application ISO Code
M
Shape
Trigon
Clearance Angle
0 Degrees
Manufacturer Grade
WM15CT
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN

Ratings & reviews