Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 4171081
  • Zoro # G2812518

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171081
Zoro #
G2812518
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060404ML
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
ANSI Number
WNMG331ML
Coating
Tin
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Code
ML
Finish - Machining
TiN
Secondary Material Application ISO Code
K
ANSI Code
WNMG331ML
Included Angle
80 Degrees
Secondary Material Application
Cast Iron
Shape
Trigon
Coating Process
CVD
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
6.52mm
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.