Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171018
  • Zoro # G2812052

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171018
Zoro #
G2812052
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Tin
ANSI Number
WNMG332RH
Cutting Direction
Neutral
No. of Edges
6
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Number of Cutting Edges
6
Manufacturer Grade
WP15CT
ANSI Code
WNMG332RH
Chip-Breaker Code
RH
Included Angle
80 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.