Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide

  • Mfr # 4164549
  • Zoro # G2909757

product price: 
$
16.15
/ea
Sold in multiples of 5 for $80.75

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4164549
Zoro #
G2909757
UPC #
-
Country of Origin
Bangladesh

Dimensions

Insert Size
3305
Corner Radius
0.0080 in
Insert Thickness
0.1875"
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBGT1604021P
ANSI Number
VBGT33051P
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
AlTiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VBGT33051P
Chip-Breaker Style
On One Side
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
1P
Clearance Angle
5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, N, P
Manufacturer Grade
TN10U
Material - Machining
Carbide
Material
Carbide
Style
VBGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code VBGT33051P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.