Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171553
  • Zoro # G2813933

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171553
Zoro #
G2813933
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408RH
No. of Edges
6
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
WNMG332RH
Coating Process
CVD
Primary Material Application
Steel
ANSI Code
WNMG332RH
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Number of Cutting Edges
6
Shape
Trigon
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.