Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171082
  • Zoro # G2812533

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171082
Zoro #
G2812533
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408ML
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
Tin
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG332ML
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Number of Cutting Edges
6
ANSI Code
WNMG332ML
Shape
Trigon
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Code
ML
Coating Process
CVD
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.