Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171389
  • Zoro # G2813148

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171389
Zoro #
G2813148
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408FF
Stainless (M) Compatibility
No
ANSI Number
WNMG332FF
Cutting Direction
Neutral
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Code
WNMG332FF
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
FF
Coating Process
CVD
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Shape
Trigon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.