Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # 4170116
  • Zoro # G2809873
product price: 
$
10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170116
Zoro #
G2809873
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMT16T308FP
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Relief Angle
11 Degrees
ANSI Number
TPMT3252FP
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Secondary Material Application
Steel
Shape
Triangle
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
FP
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiN
Coating Process
CVD
Primary Material Application
Cast Iron
Number of Cutting Edges
3
ANSI Code
TPMT3252FP
Manufacturer Grade
WK20CT
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN

Ratings & reviews