Shop WIDIA

Turning Insert, Trigon, 4, WNMA, 2, Carbide

  • Mfr # 4171654
  • Zoro # G2814170

product price: 
$
8.69
/ea
Sold in multiples of 5 for $43.45

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171654
Zoro #
G2814170
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMA080408
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
WNMA432
Clearance Angle
0 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
ANSI Code
WNMA432
Number of Cutting Edges
6
Measurement System
Fractional Inch
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Shape
Trigon
Manufacturer Grade
WK05CT
Secondary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.