Shop WIDIA

Turning Insert, Trigon, 4, WNMA, 2, Ceramic

  • Mfr # 4165851
  • Zoro # G2910140

product price: 
$
11.85
/ea
Sold in multiples of 5 for $59.25

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165851
Zoro #
G2910140
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
TN20K
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080408
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
ANSI Number
WNMA432
Cutting Direction
Neutral
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Shape
Trigon
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Coating Process
CVD
Material Grade - Machining
Silicon Nitride
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material - Machining
Ceramic
Secondary Material Application
Steel
Manufacturer Grade
TN20K
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
WNMA432
Material
Ceramic

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.