Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4166298
  • Zoro # G2910667

product price: 
$
11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166298
Zoro #
G2910667
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG0804042P
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
WNMG4312P
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Coating
Tin
No. of Edges
6
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Double Sided
Chip-Breaker Code
2P
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
6
Coating Process
CVD
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
TN30M
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Shape
Trigon
ANSI Code
WNMG4312P
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.