Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4166299
  • Zoro # G2910761

product price: 
$
10.89
/ea
Sold in multiples of 5 for $54.45

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166299
Zoro #
G2910761
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG0804042P
Stainless (M) Compatibility
Yes
Coating
Tin
ANSI Number
WNMG4312P
Hardened (H) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Cutting Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Trigon
Clearance Angle
0 Degrees
Manufacturer Grade
TN10U
Coating Process
PVD
Finish - Machining
TiN
Chip-Breaker Code
2P
Number of Cutting Edges
6
ANSI Code
WNMG4312P
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.