Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4171083
  • Zoro # G2812560

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171083
Zoro #
G2812560
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404ML
Hardened (H) Compatibility
No
ANSI Number
WNMG431ML
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
Tin
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
K
ANSI Code
WNMG431ML
Coating Process
CVD
Measurement System
Fractional Inch
Manufacturer Grade
WP15CT
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Shape
Trigon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
ML
Finish - Machining
TiN
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.