Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4171417
  • Zoro # G2813297

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171417
Zoro #
G2813297
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404ML
Super Alloy (S) Compatibility
No
ANSI Number
WNMG431ML
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
6
ANSI Code
WNMG431ML
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Chip-Breaker Code
ML
Shape
Trigon
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.