Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4166305
  • Zoro # G2910673

product price: 
$
11.19
/ea
Sold in multiples of 5 for $55.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166305
Zoro #
G2910673
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG0804082P
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
ANSI Number
WNMG4322P
Clearance Angle
0 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
ANSI Code
WNMG4322P
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Manufacturer Grade
TN10U
Chip-Breaker Code
2P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Trigon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Secondary Material Application ISO Code
K, N, P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.