Shop WIDIA

Square Turning Insert, Square, 5, SNMA, 4, Carbide

  • Mfr # 4171887
  • Zoro # G2814767

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171887
Zoro #
G2814767
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150616
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Coating
Tin
No. of Edges
8
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMA544
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
ANSI Code
SNMA544
Number of Cutting Edges
8
Included Angle
90 Degrees
Cutting Application
Turning
Secondary Material Application
Steel
Shape
Square
Primary Material Application ISO Code
K
Finish - Machining
TiN
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.