Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4167134
  • Zoro # G2912213

product price: 
$
11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167134
Zoro #
G2912213
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0804086P
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WNMG4326P
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Manufacturer Grade
TN20P
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
6P
Clearance Angle
0 Degrees
Finish - Machining
TiN
Secondary Material Application
Cast Iron
ANSI Code
WNMG4326P
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Shape
Trigon
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.