Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4167133
  • Zoro # G2912268

product price: 
$
12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167133
Zoro #
G2912268
UPC #
-
Country of Origin
Canada
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0804086P
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
6
ANSI Number
WNMG4326P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Code
6P
Shape
Trigon
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Coating Process
CVD
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
WNMG4326P
Manufacturer Grade
TN10P
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.