Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4171922
  • Zoro # G2815141

product price: 
$
14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171922
Zoro #
G2815141
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612RH
Mounting Style
Clamp
ANSI Number
SNMG543RH
Non Ferrous (N) Compatibility
No
No. of Edges
8
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Shape
Square
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Cutting Application
Turning
Primary Material Application
Cast Iron
Finish - Machining
TiN
Coating Process
CVD
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
ANSI Code
SNMG543RH
Measurement System
Fractional Inch
Number of Cutting Edges
8
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.