Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4170499
  • Zoro # G2810838

product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170499
Zoro #
G2810838
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408ML
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
WNMG432ML
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
No. of Edges
6
Cutting Direction
Neutral
Relief Angle
0 Degrees
Secondary Material Application
Cast Iron
Number of Cutting Edges
6
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
ANSI Code
WNMG432ML
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Code
ML
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Shape
Trigon
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.