Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4171679
  • Zoro # G7679828

product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171679
Zoro #
G7679828
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408ML
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
Relief Angle
0 Degrees
ANSI Number
WNMG432ML
Steel (P) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Shape
Trigon
Manufacturer Grade
WK05CT
ANSI Code
WNMG432ML
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
ML
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.