Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4170581
  • Zoro # G2811407

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170581
Zoro #
G2811407
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408MR
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
Tin
For Use With
Toolholders, Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG432MR
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
WNMG432MR
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Chip-Breaker Code
MR
Coating Process
CVD
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Material - Machining
Carbide
Shape
Trigon
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.