Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4170067
  • Zoro # G2809751

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170067
Zoro #
G2809751
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408MR
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
6
Coating
Tin
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG432MR
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Chip-Breaker Code
MR
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Finish - Machining
TiN
Measurement System
Fractional Inch
Shape
Trigon
Coating Process
CVD
Clearance Angle
0 Degrees
ANSI Code
WNMG432MR
Secondary Material Application ISO Code
M
Manufacturer Grade
WP35CT
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.