Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4173033
  • Zoro # G2816079

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173033
Zoro #
G2816079
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408MR
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
6
ANSI Number
WNMG432MR
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
MR
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Shape
Trigon
Coating Process
CVD
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Finish - Machining
TiN
Manufacturer Grade
WM25CT
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Number of Cutting Edges
6
ANSI Code
WNMG432MR
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.