Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 5645270
  • Zoro # G2817731

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5645270
Zoro #
G2817731
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408UM
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Tin
ANSI Number
WNMG432UM
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Primary Material Application
Steel
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Chip-Breaker Code
UM
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Included Angle
80 Degrees
Coating Process
CVD
ANSI Code
WNMG432UM
Shape
Trigon
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.