Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4172436
  • Zoro # G2815710

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172436
Zoro #
G2815710
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408UM
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
ANSI Number
WNMG432UM
ANSI Code
WNMG432UM
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Manufacturer Grade
WM35CT
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Shape
Trigon
Included Angle
80 Degrees
Secondary Material Application
Steel
Chip-Breaker Code
UM
Measurement System
Fractional Inch
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.