Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 5908972
  • Zoro # G2819037

product price: 
$
16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908972
Zoro #
G2819037
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408MS
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
AlTiSiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
WNMG432MS
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
6
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Shape
Trigon
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Code
MS
Manufacturer Grade
WS10PT
ANSI Code
WNMG432MS
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.