Shop WIDIA

Diamond Turning Insert, Diamond, 9/32 in, VNMG, 2, Carbide

  • Mfr # 5095166
  • Zoro # G2816429

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
9/32 in
Insert Size
12T3
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5095166
Zoro #
G2816429
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
9/32 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG12T308
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
VNMG12T308
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
ALOX-SN
No. of Edges
4
ANSI Code
VNMG12T308
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WS25PT
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Included Angle
35 Degrees
Secondary Material Application ISO Code
K, N, P
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
04
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
12T3
Corner Radius
1/32 in
Mounting Hole Dia.
0.142"
Nose Radius
0.031"
Insert Thickness
0.1563"
Thickness
5/32 in
Cutting Edge Length
12.45mm

Description

Diamond Turning Insert, Chip-Breaker Code 04, Inscribed Circle 9/32 in, ANSI Code VNMG12T308, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.