POSITIVE INSERT GEO AL, 2, CCGT, 2
- Mfr # 6968710
- Zoro # G405972701
product price:Â
$
16.15
/ea
Sold in multiples of 5 for
$80.75
Key Features
Insert Style
CCGT
Inscribed Circle
0.25 in
Corner Radius
0.0312 in
Rake
Positive
ISO Number
CCGT060208AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6968710
- Zoro #
- G405972701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0312 in
- Depth of Cut
- 0.0938 in
- Cutting Edge Length
- 0.2539 in
- Through Hole Inside Dia.
- 0.1102 in
- Thickness
- 0.0938 in
- Fits Chest Size
- Highly Wear Resistance
Description
POSITIVE INSERT GEO AL, Chip-Breaker Code AL, Inscribed Circle 0.25 in, AlTiN, ANSI Code CCGT2152AL, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.