Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4167139
  • Zoro # G2912231

product price: 
$
11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167139
Zoro #
G2912231
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0804126P
No. of Edges
6
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WNMG4336P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Coating
Tin
Stainless (M) Compatibility
No
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Manufacturer Grade
TN20P
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
ANSI Code
WNMG4336P
Number of Cutting Edges
6
Shape
Trigon
Chip-Breaker Code
6P
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.