Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4170534
  • Zoro # G2811142

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170534
Zoro #
G2811142
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412UR
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
WNMG433UR
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
6
Non Ferrous (N) Compatibility
No
Included Angle
80 Degrees
Finish - Machining
TiN
ANSI Code
WNMG433UR
Manufacturer Grade
WP25CT
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Secondary Material Application
Cast Iron
Chip-Breaker Code
UR
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
6
Shape
Trigon
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.