Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4171128
  • Zoro # G7679773

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171128
Zoro #
G7679773
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412UR
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
WNMG433UR
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
No. of Edges
6
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Included Angle
80 Degrees
Chip-Breaker Code
UR
Primary Material Application
Steel
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Secondary Material Application ISO Code
K
ANSI Code
WNMG433UR
Measurement System
Fractional Inch
Shape
Trigon
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Coating Process
CVD
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.