Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 5579420
  • Zoro # G2817451

product price: 
$
16.15
/ea
Sold in multiples of 5 for $80.75

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5579420
Zoro #
G2817451
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412UR
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiSiN
ANSI Number
WNMG433UR
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
WS10PT
ANSI Code
WNMG433UR
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, S
Chip-Breaker Code
UR
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Secondary Material Application ISO Code
K, N, P
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.