Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4170582
  • Zoro # G2811413

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170582
Zoro #
G2811413
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412MR
ANSI Number
WNMG433MR
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Number of Cutting Edges
6
Secondary Material Application
Cast Iron
Shape
Trigon
Coating Process
CVD
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Code
MR
Finish - Machining
TiN
ANSI Code
WNMG433MR
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.