Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4171159
  • Zoro # G2813172

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171159
Zoro #
G2813172
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412MR
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG433MR
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
6
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
Tin
Included Angle
80 Degrees
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
ANSI Code
WNMG433MR
Shape
Trigon
Primary Material Application
Steel
Chip-Breaker Code
MR
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Coating Process
CVD
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.