Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4171697
  • Zoro # G2814207

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171697
Zoro #
G2814207
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412MW
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
WNMG433MW
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
WNMG433MW
Primary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Wiper Insert
Yes
Chip-Breaker Code
MW
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Shape
Trigon
Manufacturer Grade
WK05CT
Coating Process
CVD
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code MW, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.