Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 5623447
  • Zoro # G7680248

product price: 
$
9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623447
Zoro #
G7680248
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304MU
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Coating
Tin
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SCMT3251MU
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
On One Side
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Chip-Breaker Code
MU
Manufacturer Grade
WM25CT
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT3251MU
Clearance Angle
7 Degrees
Shape
Square
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.156"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.