Shop All Electrical Enclosures
Wiegmann
30 in H x External Mounting Feet Mount
Mfr # ABN12302508
Zoro # G6996826
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Height 30 in
- Depth 8 in
- Material Carbon Steel
- Color Gray Smooth
Product Information
- Brand Wiegmann
- MFR # ABN12302508
- Zoro # G6996826
- UPC # 786725421251
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 25 in |
Height | 30 in |
Depth | 8 in |
Actual Width | 25.38 in |
Actual Depth | 8.13 in |
Details
Description
Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N412202008WC)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3.5 in D, 12, 13, Hinged (B060403CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, 4, Hinged (BN4121005CH)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4060604CHSS)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, 1, Screw On (SC181808GNK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, 12, 4X, 6P, Hinged (HW-RHJ100806CHQRWW)
- Wiegmann Electrical Enclosures