Wiegmann
36 in H x 36 in D
Mfr # WA722424FSN43PT
Zoro # G6998025
product price: $4,218.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,218.99
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Depth 36 in
- Material Carbon Steel
- Color Gray Textured
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X36 CS, GRY (T6636CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504GNK)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC101006CHQR)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Hinged (A606CH)
- Wiegmann Electrical Enclosures