Wiegmann
8 in H x External Mounting Feet Mount
Mfr # SSN4161606A
Zoro # G6996266
Free Shipping & Returns
$2,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 8 in
- Depth 23 in
- Material Stainless Steel
- Standards UL, CSA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Bronze Service Post Connecto (SPSS-4-EC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Hinged (B060604CH)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080WW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, 1, Screw On (SC182408NK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Screw On (HW-J60604SCWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (SC121206GNK)
- Wiegmann Electrical Enclosures