Shop All Electrical Enclosures
Wiegmann
8 in H x External Mounting Plates Mount
Mfr # B080603
Zoro # G6998278
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 4 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # B080603
- Zoro # G6998278
- UPC # 786725330607
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 8 in |
Depth | 4 in |
Actual Depth | 3.5 in |
Details
Description
The Wubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 594M3 ANGLE ADAPTER 30 DEGREE (594M3)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (SC121204)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B080603CH)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J141206SCWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, 12, 13, Hinged (N12241608)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 12, 4X, 6P, Hinged (HW-J100804CHQRWW)
- Wiegmann Electrical Enclosures