Wiegmann
Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged
Mfr # N4121616081PTC
Zoro # G7568942
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 16 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 300 MCM, PK100 (701-128)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT505-m)
- SCHNEIDER ELECTRIC Emergency Stop Push-Button, 22 mm, 2NC/1NO, Red (XB5AS84449)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 13, Screw On (B080804SC)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Hinged (HW-P60604CHQR)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC80804CHQR)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2424103PTWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Hinged (B121008CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Hinged (CSD12126)
- Wiegmann Electrical Enclosures