Zoro Homepage

Enclosure, Push Button

  • Mfr # PB12

  • Zoro # G2544577


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
3
Hole Size
30 mm
Material
Carbon Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB12
Zoro #
G2544577
UPC #
786725430406
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
11.75 in H x 8.50 in W x 3.09 in D
Height
11.75 in
Width
8.5 in
Depth
3.09 in
Actual Height
11.750 in
Actual Depth
11.75 in
Actual Width
8.500 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Panel Cutout Diameter
30 mm
Overall Height
12 in
Overall Depth
3 1/8 in
Overall Width
8 13/16 in

Details

Item
Push Button Enclosure
Number of Columns
3
Material
Carbon Steel
Number of Holes
12
NEMA Rating
12, 13, 4
Color
Gray
Type
Oil Tight
Standards
cULus, UL Listed
Includes
Captive Cover Screws, Closed Cell Oil Resistant Gasket
Mounting Style
External Plates
Cubic Capacity
1296 cu.in
UL Listed
Yes
Finish Type
Polyester Powder
Mounting
External Mounting Plates
Construction
Continuously Welded Seams
Certified Listed
cULus
Listings
UL, CSA
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Series
PB
Cover Type
Pushbutton;Screw
Mounting Type
External Mounting Plates
Standard
cULus
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Enclosures have internal detachable hinges to hold cover open during wiring, yet permit quick removal. Grounding provisions provided.
NEMA Enclosure Rating
4

Description

Push Button Enclosure, Number of Columns 3, Number of Holes 12, NEMA Rating 12, 13, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 11.75 in H x 8.50 in W x 3.09 in D, Hole Size 30 mm, Material Carbon Steel, Height 11.75 in, Width 8.5 in, Depth 3.09 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.