Twist Lock Latch Electrical Enclosures, 30 in H, 10 in D, 24 in W

  • Mfr # HW-N4X302410CHW

  • Zoro # G7336028


product price:  $1,548.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-N4X302410CHW
Zoro #
G7336028
UPC #
786725878376
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
Closure Method
Twist Lock Latch
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Features
Constructed of molded fiberglass; Windowed cover with continuous hinge and twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Series
Control
Enclosure Cover Type
Hinged
Material of Enclosure
Fiberglass
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Clear
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Enclosure Material
Fiberglass
Cover Style
Clear

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.